P44-20M-230
Description
P44-20M-230 SYNCHRONOUS PULLEY ; 44GROVES 20MM P 230MM W
Part # P44-20M-230
BDI # 1125734
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
300.05
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.974
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Rough Bore
P4420M170-J
Description
P4420M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755555
Part # P4420M170-J
BDI # 24303292
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.999
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.974
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.999
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577556
Pitch Diameter - Millimeter:
280.111