3MR-17S-06
Description
3MR-17S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-17S-06
BDI # 1105402
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
6.909
Face Width - Inch:
0.272
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
P17-3M-09AL
Description
P17-3M-09AL SYNCHRONOUS PULLEY ; 17GROVES 3MM P 09MM W
Part # P17-3M-09AL
BDI # 1125499
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Rough Bore
3MR-17S-15
Description
3MR-17S-15 SYNCHRONOUS PULLEY ; 3MR P 17GROVES 15MM W
Part # 3MR-17S-15
BDI # 1105404
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Rough Bore
3MR-17S-09
Description
3MR-17S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 17GROVES 9MM W
Part # 3MR-17S-09
BDI # 1105403
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Rough Bore
P17-3M-06AL
Description
P17-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 17GROVES 3MM P 06MM W
Part # P17-3M-06AL
BDI # 1125498
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Rough Bore