P30-3M-09AL
Description
P30-3M-09AL SYNCHRONOUS PULLEY ; 30GROVES 3MM P 09MM W
Part # P30-3M-09AL
BDI # 1125607
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
3MR-30S-15
Description
3MR-30S-15 SYNCHRONOUS PULLEY ; 15MM BELT W 3MM BELT PIT 3MR-15
Part # 3MR-30S-15
BDI # 1105476
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
P30-3M-06AL
Description
P30-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 30GROVES 3MM P 06MM W
Part # P30-3M-06AL
BDI # 1125606
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
3MR-30S-06
Description
3MR-30S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-30S-06
BDI # 1105474
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
3MR-30S-09
Description
3MR-30S-09 SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT 3MR-9
Part # 3MR-30S-09
BDI # 1105475
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore