P72-3M-06AL
Description
P72-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 72GROVES 3MM P 06MM W
Part # P72-3M-06AL
BDI # 1125876
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
3MR-72S-06
Description
3MR-72S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-72S-06
BDI # 1105580
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Belt Style:
3MR-6 Powergrip GT2
3MR-72S-15
Description
3MR-72S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-72S-15
BDI # 1105582
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2
3MR-72S-09
Description
3MR-72S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 3MR-72S-09
BDI # 1105581
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
3MR-9 Powergrip GT2
P72-3M-09AL
Description
P72-3M-09AL SYNCHRONOUS PULLEY ; 72GROVES 3MM P 09MM W
Part # P72-3M-09AL
BDI # 1125877
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9