28-3M-15 NR. 03M1528
Description
SATI 28-3M-15 NR. 03M1528
Part # 28-3M-15 NR. 03M1528
BDI # 1403787
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
19.5
Face Width - Inch:
0.768
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
26.74
Mounting Method:
Rough Bore
10-3M-09 NR. 03M0910
Description
SATI 10-3M-09 NR. 03M0910
Part # 10-3M-09 NR. 03M0910
BDI # 1403756
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
0.346
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
16-3M-09 NR. 03M0916
Description
SATI 16-3M-09 NR. 03M0916
Part # 16-3M-09 NR. 03M0916
BDI # 1403760
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
15.28
Mounting Method:
Rough Bore
30-3M-09 NR. 03M0930
Description
SATI 30-3M-09 NR. 03M0930
Part # 30-3M-09 NR. 03M0930
BDI # 1403768
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
22-3M-09 NR. 03M0922
Description
SATI 22-3M-09 NR. 03M0922
Part # 22-3M-09 NR. 03M0922
BDI # 1403764
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
21.01
Mounting Method:
Rough Bore