PHP 15-5M-09RSB
Description
PHP 15-5M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 15-5M-09RSB
BDI # 1289848
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
23.87
Mounting Method:
Rough Bore
PHP 12-5M-09RSB
Description
PHP 12-5M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 12-5M-09RSB
BDI # 1289846
Features
Pitch Diameter - Inch:
0.752
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.707
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.1
Mounting Method:
Rough Bore
PHP 36-T5-14RSB
Description
PHP 36-T5-14RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-T5-14RSB
BDI # 24760406
Features
Pitch Diameter - Inch:
0.878
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.29
Mounting Method:
Rough Bore
PHP 26-5M-15RSB
Description
PHP 26-5M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 26-5M-15RSB
BDI # 1289874
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
41.38
Mounting Method:
Rough Bore
PHP 21-T5-25RSB
Description
PHP 21-T5-25RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 21-T5-25RSB
BDI # 1292403
Features
Pitch Diameter - Inch:
1.567
Flange Outside Diameter - Millimeter:
44
Inch - Metric:
Metric
Outside Diameter - Inch:
1.533
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore