PHP 36-AT5-14RSB
Description
PHP 36-AT5-14RSB PULLEY ; NON-RETURNABLE
Part # PHP 36-AT5-14RSB
BDI # 1292405
Features
Pitch Diameter - Inch:
0.878
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Outside Diameter - Inch:
0.829
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.29
Mounting Method:
Rough Bore
PHP 14-5M-25RSB
Description
PHP 14-5M-25RSB PULLEY ; NON-RETURNABLE
Part # PHP 14-5M-25RSB
BDI # 1289885
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
PHP 14-5M-15RSB
Description
PHP 14-5M-15RSB PULLEY ; NON-RETURNABLE
Part # PHP 14-5M-15RSB
BDI # 1289866
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
PHP 14-5M-09RSB
Description
PHP 14-5M-09RSB PULLEY ; NON-RETURNABLE
Part # PHP 14-5M-09RSB
BDI # 1289847
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
PHP 36-T5-14RSB
Description
PHP 36-T5-14RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-T5-14RSB
BDI # 24760406
Features
Pitch Diameter - Inch:
0.878
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.29
Mounting Method:
Rough Bore