PHP 44-5M-15TB
Description
PHP 44-5M-15TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44-5M-15TB
BDI # 1289560
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
74
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Bushed
PHP 36-T5-44RSB
Description
PHP 36-T5-44RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 36-T5-44RSB
BDI # 1292361
Features
Pitch Diameter - Inch:
2.764
Inch - Metric:
Metric
Outside Diameter - Inch:
2.73
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.2
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
PHP 44-5M-25RSB
Description
PHP 44-5M-25RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44-5M-25RSB
BDI # 1289900
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
PHP 44-5M-15RSB
Description
PHP 44-5M-15RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44-5M-15RSB
BDI # 1289880
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PHP 44-5M-09RSB
Description
PHP 44-5M-09RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 44-5M-09RSB
BDI # 1289861
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9