14-5M-09 NR. 05M0914
Description
SATI 14-5M-09 NR. 05M0914
Part # 14-5M-09 NR. 05M0914
BDI # 1403804
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore
36T5/14-2 NR. 36T5014
Description
SATI 36T5/14-2 NR. 36T5014
Part # 36T5/14-2 NR. 36T5014
BDI # 1404373
Features
Pitch Diameter - Inch:
0.884
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.45
Mounting Method:
Rough Bore
27T5/14-2 NR. 27T5014
Description
SATI 27T5/14-2 NR. 27T5014
Part # 27T5/14-2 NR. 27T5014
BDI # 1404237
Features
Pitch Diameter - Inch:
0.884
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.45
Mounting Method:
Rough Bore
21T5/14-2 NR. 21T5014
Description
SATI 21T5/14-2 NR. 21T5014
Part # 21T5/14-2 NR. 21T5014
BDI # 1404165
Features
Pitch Diameter - Inch:
0.884
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.844
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.45
Mounting Method:
Rough Bore
21ST5/14-2 NR. 21ST514
Description
SATI 21ST5/14-2 NR. 21ST514
Part # 21ST5/14-2 NR. 21ST514
BDI # 1404143
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.829
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
22.28
Mounting Method:
Rough Bore