P24-5M-09 5/8 KW 2SS STL
Description
P24-5M-09 5/8 KW 2SS STL SYNC PULLEY ; 5/8" BORE 2 SETSCREW STEEL
Part # P24-5M-09 5/8 KW 2SS STL
BDI # 21510371
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Metric
Outside Diameter - Inch:
1.459
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
38.2
Mounting Method:
Finished Bore