Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.829
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.829
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.829
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.829
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
P36-8M-50-1610 HT250
Description
P36-8M-50-1610 HT250 SYNCH SPROCKET
Part # P36-8M-50-1610 HT250
BDI # 255183
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed