62-IDL-SPRK
Description
62-IDL-SPRK IDLER PULLEY ; 30MM BORE 62MM BW 8M 8MM BP 36T
Part # 62-IDL-SPRK
BDI # 1111523
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
62
P36-8MGT-85
Description
P36-8MGT-85 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 8MM P 85MM W
Part # P36-8MGT-85
BDI # 1125675
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.829
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
88.138
Face Width - Inch:
3.47
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
P36-8MGT-30
Description
P36-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # P36-8MGT-30
BDI # 1125673
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
F8M-36S-21
Description
F8M-36S-21 SYNCHRONOUS PULLEY ; 8MM P 36GROVES
Part # F8M-36S-21
BDI # 1124184
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
8MX-36S-62
Description
8MX-36S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 8MX-36S-62
BDI # 1117410
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed