38-8M-20 1610 NR. 0820038
Description
SATI 38-8M-20 1610 NR. 0820038
Part # 38-8M-20 1610 NR. 0820038
BDI # 1404507
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
40-8M-20 1610 NR. 0820040
Description
SATI 40-8M-20 1610 NR. 0820040
Part # 40-8M-20 1610 NR. 0820040
BDI # 1404508
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
38-8M-20 NR. 08M2038
Description
SATI 38-8M-20 NR. 08M2038
Part # 38-8M-20 NR. 08M2038
BDI # 1403909
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
34-8M-20 1610 NR. 0820034
Description
SATI 34-8M-20 1610 NR. 0820034
Part # 34-8M-20 1610 NR. 0820034
BDI # 1404505
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
86.58
Mounting Method:
Bushed
36-8M-20 NR. 08M2036
Description
SATI 36-8M-20 NR. 08M2036
Part # 36-8M-20 NR. 08M2036
BDI # 1403908
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
91.67
Mounting Method:
Bushed