64-8M-30 2517 NR. 0830064
Description
SATI 64-8M-30 2517 NR. 0830064
Part # 64-8M-30 2517 NR. 0830064
BDI # 1404525
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed
72-8M-30 2517 NR. 0830072
Description
SATI 72-8M-30 2517 NR. 0830072
Part # 72-8M-30 2517 NR. 0830072
BDI # 17006771
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
72-8M-30 NR. 08M3072
Description
SATI 72-8M-30 NR. 08M3072
Part # 72-8M-30 NR. 08M3072
BDI # 1403933
Features
Pitch Diameter - Inch:
7.219
Flange Outside Diameter - Millimeter:
192
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
183.35
Mounting Method:
Bushed
64-8M-30 NR. 08M3064
Description
SATI 64-8M-30 NR. 08M3064
Part # 64-8M-30 NR. 08M3064
BDI # 1403932
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
162.97
Mounting Method:
Bushed