8MX37S21-1610
Description
8MX37S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 37T 3.7" PD 21MMW BORED 1610 BUSH
Part # 8MX37S21-1610
BDI # 21977206
Features
Pitch Diameter - Inch:
0.146
Flange Outside Diameter - Millimeter:
4.044
Inch - Metric:
Metric
Outside Diameter - Inch:
0.144
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.709
Mounting Method:
Bushed
8MX37S36-1610
Description
8MX37S36-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 37T 3.7" PD 36MMW BORED 1610 BUSH
Part # 8MX37S36-1610
BDI # 21977208
Features
Pitch Diameter - Inch:
0.146
Flange Outside Diameter - Millimeter:
4.044
Inch - Metric:
Metric
Outside Diameter - Inch:
0.144
Face Width - Millimeter:
1.66
Face Width - Inch:
0.065
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.709
Mounting Method:
Bushed
8MX-37S-12
Description
8MX-37S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 37GROVES
Part # 8MX-37S-12
BDI # 1117412
Features
Pitch Diameter - Inch:
3.709
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.646
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Bushed
8MX-37S-36
Description
8MX-37S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 8MX-37S-36
BDI # 1117414
Features
Pitch Diameter - Inch:
3.709
Flange Outside Diameter - Millimeter:
102.718
Inch - Metric:
Metric
Outside Diameter - Inch:
3.646
Face Width - Millimeter:
42.164
Face Width - Inch:
1.66
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Bushed
P37-8MGT-30
Description
P37-8MGT-30 SYNCHRONOUS PULLEY ; 37GROVES 8MM P 30MM W
Part # P37-8MGT-30
BDI # 1125679
Features
Pitch Diameter - Inch:
3.709
Flange Outside Diameter - Millimeter:
102.616
Inch - Metric:
Metric
Outside Diameter - Inch:
3.655
Face Width - Millimeter:
33.02
Face Width - Inch:
1.3
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
94.209
Mounting Method:
Bushed