PHP 27-8M-20RSB
Description
PHP 27-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 27-8M-20RSB
BDI # 1289911
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Rough Bore
8MX27S12-1108
Description
8MX27S12-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756345
Part # 8MX27S12-1108
BDI # 24302516
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
16.002
Face Width - Inch:
0.63
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
27G-8M-21-1108
Description
GTR-27G-8M-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 27G-8M-21-1108
BDI # 419105
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
73
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577364
Pitch Diameter - Millimeter:
68.75
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576969
Pitch Diameter - Millimeter:
68.75
Mounting Method:
Rough Bore
8MX27S12-1108
Description
8MX27S12-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 27T 21MM W BORE FOR 1108 BUSHING
Part # 8MX27S12-1108
BDI # 21976876
Features
Pitch Diameter - Inch:
0.107
Flange Outside Diameter - Millimeter:
3.207
Inch - Metric:
Metric
Outside Diameter - Inch:
0.104
Face Width - Millimeter:
0.63
Face Width - Inch:
0.025
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
2.707
Mounting Method:
Bushed