30-8M-20 1108 NR. 0820030
Description
SATI 30-8M-20 1108 NR. 0820030
Part # 30-8M-20 1108 NR. 0820030
BDI # 1404503
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
30-8M-30 1615 NR. 0830030
Description
SATI 30-8M-30 1615 NR. 0830030
Part # 30-8M-30 1615 NR. 0830030
BDI # 1403878
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
30-8M-20 NR. 08M2030
Description
SATI 30-8M-20 NR. 08M2030
Part # 30-8M-20 NR. 08M2030
BDI # 1403905
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Bushed
P30-8M-30-QT HTD
Description
P30-8M-30-QT HTD SPKT ; 110724 ; TIMING PULLEY
Part # P30-8M-30-QT HTD
BDI # 254571
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.563
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
30-8M-50 NR. 08M5030
Description
SATI 30-8M-50 NR. 08M5030
Part # 30-8M-50 NR. 08M5030
BDI # 1403941
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
2.958
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Rough Bore