PHP 35-8M-50TB
Description
PHP 35-8M-50TB PULLEY ; NON-RETURNABLE
Part # PHP 35-8M-50TB
BDI # 1289634
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Bushed
P35-8MGT-30
Description
P35-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083035
BDI # 1125656
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
33.02
Face Width - Inch:
1.3
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
8MX35S21-1610
Description
8MX35S21-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 35T 3.5" PD 21MMW BORED 1610 BUSH
Part # 8MX35S21-1610
BDI # 21977192
Features
Pitch Diameter - Inch:
0.138
Flange Outside Diameter - Millimeter:
3.805
Inch - Metric:
Metric
Outside Diameter - Inch:
0.136
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.509
Mounting Method:
Bushed
8MX35S36-1610
Description
8MX35S36-1610 SYNCHRONOUS BELT PULLEY ; 8MMP 35T 3.5" PD 36MMW BORED 1610 BUSH
Part # 8MX35S36-1610
BDI # 21977194
Features
Pitch Diameter - Inch:
0.138
Flange Outside Diameter - Millimeter:
3.805
Inch - Metric:
Metric
Outside Diameter - Inch:
0.136
Face Width - Millimeter:
1.66
Face Width - Inch:
0.065
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
3.509
Mounting Method:
Bushed
PHP 35-8M-30TB
Description
PHP 35-8M-30TB PULLEY ; NON-RETURNABLE
Part # PHP 35-8M-30TB
BDI # 1289604
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Bushed