8MX53S12-2012
Description
8MX53S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 53T 5.3" PD 12MMW BORED 2012 BUSH
Part # 8MX53S12-2012
BDI # 21977264
Features
Pitch Diameter - Inch:
0.209
Flange Outside Diameter - Millimeter:
5.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.207
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.314
Mounting Method:
Bushed
8MX53S21-2012
Description
8MX53S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 53T 5.3" PD 21MMW BORED 2012 BUSH
Part # 8MX53S21-2012
BDI # 21977266
Features
Pitch Diameter - Inch:
0.209
Flange Outside Diameter - Millimeter:
5.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.207
Face Width - Millimeter:
0.97
Face Width - Inch:
0.038
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.314
Mounting Method:
Bushed
8MX53S62-2517
Description
8MX53S62-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 53T 5.25"PD 62MMW BORE 2517 BUSH
Part # 8MX53S62-2517
BDI # 21975684
Features
Pitch Diameter - Inch:
0.209
Flange Outside Diameter - Millimeter:
5.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.207
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.314
Mounting Method:
Bushed
8MX-53S-12
Description
8MX-53S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 8MX-53S-12
BDI # 1117450
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
8MX-53S-62
Description
8MX-53S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 8MX-53S-62
BDI # 1117453
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed