P-68S-SLB

COMPARE

P-68S-SLB

Description
P-68S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # P-68S-SLB

BDI # 409747

Features

Pitch Diameter - Inch: 6.817
Inch - Metric: Metric
Outside Diameter - Inch: 6.763
Face Width - Millimeter: 65.024
Face Width - Inch: 2.56

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576504
Pitch Diameter - Millimeter: 173.152
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W-68S-MPB

COMPARE

W-68S-MPB

Description
W-68S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # W-68S-MPB

BDI # 397403

Features

Pitch Diameter - Inch: 6.817
Inch - Metric: Metric
Outside Diameter - Inch: 6.763
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 173.152
Mounting Method: Rough Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
Y-68S-MPB

COMPARE

Y-68S-MPB

Description
Y-68S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # Y-68S-MPB

BDI # 397488

Features

Pitch Diameter - Inch: 6.817
Inch - Metric: Metric
Outside Diameter - Inch: 6.763
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 173.152
Mounting Method: Rough Bore
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY
W-68S-SLB

COMPARE

W-68S-SLB

Description
W-68S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # W-68S-SLB

BDI # 409698

Features

Pitch Diameter - Inch: 6.817
Inch - Metric: Metric
Outside Diameter - Inch: 6.763
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576357
Pitch Diameter - Millimeter: 173.152
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P-68S-MPB

COMPARE

P-68S-MPB

Description
P-68S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # P-68S-MPB

BDI # 410122

Features

Pitch Diameter - Inch: 6.817
Inch - Metric: Metric
Outside Diameter - Inch: 6.763
Face Width - Millimeter: 65.024
Face Width - Inch: 2.56

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Conti SilentSync Sprocket
Global Part Number GPN: 576503
Pitch Diameter - Millimeter: 173.152
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY