Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
8MX71S36-2517
Description
8MX71S36-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756597
Part # 8MX71S36-2517
BDI # 24302678
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
8MX71S12-2012
Description
8MX71S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756595
Part # 8MX71S12-2012
BDI # 24302674
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed
8MX71S21-2517
Description
8MX71S21-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 71T 7.12" PD 21MMW BORE 2517 BUSH
Part # 8MX71S21-2517
BDI # 21981449
Features
Pitch Diameter - Inch:
0.28
Flange Outside Diameter - Millimeter:
7.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.278
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
7.118
Mounting Method:
Bushed