SS P38-5MGT-15
Description
SS P38-5MGT-15 POLY CHAIN SPROCKET ; 38GRV 5MM PIT FOR 15MM WIDTH BELT
Part # SS P38-5MGT-15
BDI # 22085431
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Powergrip GT2 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
60.479
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.292
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
58.217
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6.35