5 B 70 Q
Description
5 B 70 Q V-BELT SHEAVE ; 5GR B 7" PD BORED FOR Q1 BUSHING
Part # 5 B 70 Q
BDI # 21976394
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
2 B 38 P
Description
2 B 38 P V-BELT SHEAVE ; 2GR B 3.8" PD BORED FOR P1 BUSHING
Part # 2 B 38 P
BDI # 21975614
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
8B6.4-2517
Description
8B6.4-2517 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
Part # 8B6.4-2517
BDI # 255430
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
1
4 B 52 SD
Description
4 B 52 SD V-BELT SHEAVE ; 4 GROOVES 5.55" OD BUSHED
Part # 4 B 52 SD
BDI # 619180
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581418
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4