Page 1 of 3

Next

Compare
40A28SS PER DWG 1003309

COMPARE

40A28SS PER DWG 1003309

Description
40A28SS PER DWG 1003309 SPROCKET ; 1/2IN PITCH 28 TEETH STEEL

MARTIN SPROCKET & GR

Part # 40A28SS PER DWG 1003309

BDI # 21445225

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.465

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.738
Pitch Diameter - Millimeter: 113.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
SS P38-5MGT-15

COMPARE

SS P38-5MGT-15

Description
SS P38-5MGT-15 POLY CHAIN SPROCKET ; 38GRV 5MM PIT FOR 15MM WIDTH BELT

GATES

Part # SS P38-5MGT-15

BDI # 22085431

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 66.294
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Powergrip GT2 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 60.479
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
GF10SS-PBH

COMPARE

GF10SS-PBH

Description
GF10SS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK

MARTIN SPROCKET & GR

Part # GF10SS-PBH

BDI # 24657934

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.07

Length Thru Bore - Millimeter: 27.432
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 50.8
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GF20SS-PBH

COMPARE

GF20SS-PBH

Description
GF20SS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK

MARTIN SPROCKET & GR

Part # GF20SS-PBH

BDI # 24657990

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
GF30SS-PBH

COMPARE

GF30SS-PBH

Description
GF30SS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK

MARTIN SPROCKET & GR

Part # GF30SS-PBH

BDI # 24658030

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY