Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.875
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668230
Pressure Angle:
14.5
GA110B
Description
GA110B CHANGE SPUR GEAR ; NON RETURNABLE 20 DIA PITCH CAST IRON
Part # GA110B
BDI # 161606
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667971
Pressure Angle:
14.5
GD110A
Description
GD110A CHANGE SPUR GEAR ; NON RETURNABLE 16 DIA PITCH CAST IRON
Part # GD110A
BDI # 161778
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.167
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667819
Pressure Angle:
14.5