NJ30A X 1-1/4
Description
NJ30A X 1-1/4 SPUR GEAR ; 1-1/4" BORE 1.5" FACE 30 TEETH
Part # NJ30A X 1-1/4
BDI # 25850309
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
Plain Style | Type A
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
127
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
667871
Pressure Angle:
20
41B30-5/8
Description
41B30-5/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 41B30-5/8
BDI # 176800
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.938
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
4.775
Face Width - Inch:
0.188
Pitch:
32 DP
Other Features:
Plain Style | Type A | With Set Screw
Global Part Number GPN:
668597
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.75
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
668542
Pressure Angle:
14.5