Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Spoke Style | Type D | With 2 Keyways
Global Part Number GPN:
667854
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667786
Pressure Angle:
14.5
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667857
Pressure Angle:
14.5
PLB3-072SF09-5/16
Description
PLB3-072SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # PLB3-072SF09-5/16
BDI # 173629
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
74.168
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Finished Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667906
Pressure Angle:
14.5