Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.813
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667310
Pressure Angle:
14.5
GF93A
Description
GF93A CHANGE SPUR GEAR ; 1-1/4" BORE 9.3" PITCH DIA 10DP
Part # GF93A
BDI # 161851
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.3
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667780
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
11.625
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Spoke Style | Type D | With 2 Keyways
Global Part Number GPN:
668086
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.75
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668877
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.65
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667482
Pressure Angle:
14.5