90-IDL-SPRK
Description
90-IDL-SPRK IDLER PULLEY ; 50MM BORE 90MM BW 14M 14MM BP 34T
Part # 90-IDL-SPRK
BDI # 1118258
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
27
Belt Pitch:
14 MM
Other Features:
6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
90
55-SPK2-IDL
Description
55-SPK2-IDL IDLER PULLEY ; 50MM BORE 55MM BW 14M 14MM BP 34T
Part # 55-SPK2-IDL
BDI # 1109723
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
27
Belt Pitch:
14 MM
Other Features:
6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
55
125-IDL-SPRK
Description
125-IDL-SPRK IDLER PULLEY ; 50MM BORE 125MM BW 14M 14MM BP 34T
Part # 125-IDL-SPRK
BDI # 1092130
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
143.002
Face Width - Inch:
5.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
27
Belt Pitch:
14 MM
Other Features:
6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
125
68-IDL-SPRK
Description
68-IDL-SPRK IDLER PULLEY ; 50MM BORE 68MM BW 14M 14MM BP 34T
Part # 68-IDL-SPRK
BDI # 1112255
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.855
Length Thru Bore - Millimeter:
27
Belt Pitch:
14 MM
Other Features:
6310 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
68