2 HSB X 0.625 STL OMEGA 7300218
Description
2 HSB X 0.625 STL OMEGA 7300218 ; 7300218 NON RETURNABLE
Part # 2 HSB X 0.625 STL OMEGA 7300218
BDI # 18139625
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
23.825
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
38.1
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
V215 HSB 2.375 VIVA 7392898
Description
V215 HSB 2.375 VIVA 7392898 ; NON RETURNABLE 5/8 X 5/16 KW 1SS STL HUB
Part # V215 HSB 2.375 VIVA 7392898
BDI # 18146409
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
139.7
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
V110 HSB 1.25 VIVA 7392754
Description
V110 HSB 1.25 VIVA 7392754 ; POR MTO 1/4 X 1/8 KW 1SS STL HUB
Part # V110 HSB 1.25 VIVA 7392754
BDI # 18146341
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.37
Length Thru Bore - Millimeter:
38.354
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
60.198
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
1040T X 1.625 WRAPFLEX 0765019052
Description
1040T X 1.625 WRAPFLEX 0765019052 ; POR MTO GRIDFLEX TYPE
Part # 1040T X 1.625 WRAPFLEX 0765019052
BDI # 21473840
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
V215 HSB 1.5 VIVA 7392894
Description
V215 HSB 1.5 VIVA 7392894 ; POR MTO 3/8 X 3/16 KW 1SS STL HUB
Part # V215 HSB 1.5 VIVA 7392894
BDI # 18146677
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
139.7
Coupling Type:
Elastomeric Coupling
Torque:
662Nm