4014MT170AF-F1.750
Description
4014MT170AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT170AF-F1.750
BDI # 925366
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
4014MG125BF-F1.625
Description
4014MG125BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4014MG125BF-F1.625
BDI # 922674
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
199.898
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
4014MT40AF-F1.125
Description
4014MT40AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT40AF-F1.125
BDI # 925375
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
4014MT170AF-F2.000
Description
4014MT170AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT170AF-F2.000
BDI # 925368
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
4014MT170AF-F1.875
Description
4014MT170AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT170AF-F1.875
BDI # 925367
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170