E100B20 X 2-15/16 KW 2SS
Description
E100B20 X 2-15/16 KW 2SS SPROCKET ; TRIPLE B 2-15/16 BORE
Part # E100B20 X 2-15/16 KW 2SS
BDI # 25166123
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
E100B30 2-15/16 KWY 2SS
Description
E100B30 2-15/16 KWY 2SS SPROCKET ; 30 TEETH 12.64" OUTSIDE DIA
Part # E100B30 2-15/16 KWY 2SS
BDI # 21552798
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
E100B23 X 2-7/8 MTO
Description
E100B23 X 2-7/8 MTO CHAIN SPROCKET
Part # E100B23 X 2-7/8 MTO
BDI # 24628224
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.845
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
E100B20HT 2-15/16 KW/2SS
Description
E100B20HT 2-15/16 KW/2SS SPROCKET ; TPL ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # E100B20HT 2-15/16 KW/2SS
BDI # 21516300
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
T100B21 2.8725IN/2.873IN BORE PER DWG
Description
T100B21 2.8725IN/2.873IN BORE PER DWG ; CHAIN SPROCKET
Part # T100B21 2.8725IN/2.873IN BORE PER DWG
BDI # 25939040
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore