Page 1 of 61

Next

Compare
120C42 X 3-15/16IN

COMPARE

120C42 X 3-15/16IN

Description
120C42 X 3-15/16IN SPROCKET

MARTIN SPROCKET & GR

Part # 120C42 X 3-15/16IN

BDI # 24629344

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.073

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.916
Pitch Diameter - Millimeter: 509.854
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120BS10 2-1/4

COMPARE

120BS10 2-1/4

Description
120BS10 2-1/4 SPROCKET ; SMPLX BORED TO SIZE SPROCKET 0.7IN PITCH

MARTIN SPROCKET & GR

Part # 120BS10 2-1/4

BDI # 21581286

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.854

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.517
Pitch Diameter - Millimeter: 123.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120B28F X 2-15/16 STD KW 2SS

COMPARE

H120B28F X 2-15/16 STD KW 2SS

Description
H120B28F X 2-15/16 STD KW 2SS SPORCKET ; 120 ANSI 28 TEETH 2-15/16" BORE

TSUBAKI

Part # H120B28F X 2-15/16 STD KW 2SS

BDI # 25847364

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 13.397
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.213
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 340.29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H120C32F X 2-1/2

COMPARE

H120C32F X 2-1/2

Description
H120C32F X 2-1/2 CHAIN SPROCKET ; 120C32 X 2-1/2, 120 CHAIN, 32 TOOTH

TSUBAKI

Part # H120C32F X 2-1/2

BDI # 25188582

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.303

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.13
Pitch Diameter - Millimeter: 388.696
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
120C42 2-15/16 KWY 2SS

COMPARE

120C42 2-15/16 KWY 2SS

Description
120C42 2-15/16 KWY 2SS SPROCKET ; 42 TEETH 20.72" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 120C42 2-15/16 KWY 2SS

BDI # 21551822

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 20.073
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.916
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 509.854
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY