D160B21H X 4-3/4 W/ 1-1/4 SW KW
Description
D160B21H X 4-3/4 W/ 1-1/4 SW KW
Part # D160B21H X 4-3/4 W/ 1-1/4 SW KW
BDI # 24872093
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Finished Bore