D160B22 X 4-15/16IN
Description
D160B22 X 4-15/16IN FORD SPEC SPROCKET
Part # D160B22 X 4-15/16IN
BDI # 24106823
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore
D160B22 X 3-5/8IN 7/8X7/16 KW
Description
D160B22 X 3-5/8IN 7/8X7/16 KW SPROCKET ; 160 CHAIN 22 TEETH 3-5/8" BORE
Part # D160B22 X 3-5/8IN 7/8X7/16 KW
BDI # 24105304
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore
D160B22H 3-5/8IN STD KW
Description
D160B22H 3-5/8IN STD KW CHN SPROCKET ; MTO
Part # D160B22H 3-5/8IN STD KW
BDI # 25823341
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore
D160BS22 4IN K STD
Description
MARTIN SPROCKET & GR D160BS22 4IN K STD
Part # D160BS22 4IN K STD
BDI # 23288236
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore
D160B22H X 2-15/16
Description
D160B22H X 2-15/16 SPROCKET ; 15.11" OD X 5" LTB X 2" P STEEL
Part # D160B22H X 2-15/16
BDI # 21472796
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore