HD160BS26F X 5
Description
HD160BS26F X 5 ROLLER CHAIN SPROCKET ; 160 ANSI 26 TEETH 5" BORE
Part # HD160BS26F X 5
BDI # 25275495
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore
D160B26 4 KW 2SS
Description
D160B26 4 KW 2SS RLR CHAIN SPROCKET ; DBL STRAND 4IN BORE 2IN PITCH 26 TEETH
Part # D160B26 4 KW 2SS
BDI # 21854695
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore
D160B26 X 4-7/16 FORD SPEC
Description
D160B26 X 4-7/16 FORD SPEC SPROCKET ; MTO
Part # D160B26 X 4-7/16 FORD SPEC
BDI # 25815744
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore
D160B26 X 2IN NKW
Description
D160B26 X 2IN NKW ALT SPROCKET
Part # D160B26 X 2IN NKW
BDI # 24756798
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore
HD160B26F X 2-15/16
Description
HD160B26 X 2-15/16 RLR CHAIN SPROCKET ; 160 CHAIN 26 TEETH 2 STRD 2-15/16IN BORE
Part # HD160B26F X 2-15/16
BDI # 21972875
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore