D160B22 X 3-5/8IN 7/8X7/16 KW
Description
D160B22 X 3-5/8IN 7/8X7/16 KW SPROCKET ; 160 CHAIN 22 TEETH 3-5/8" BORE
Part # D160B22 X 3-5/8IN 7/8X7/16 KW
BDI # 24105304
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore
D160B17 3-1/2 KW 2SS
Description
D160B17 3-1/2 KW 2SS DOUBLE SPROCKET ; 160 3-1/2IN KW 2SS
Part # D160B17 3-1/2 KW 2SS
BDI # 24281708
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Finished Bore
HD160BS26F X 5
Description
HD160BS26F X 5 ROLLER CHAIN SPROCKET ; 160 ANSI 26 TEETH 5" BORE
Part # HD160BS26F X 5
BDI # 25275495
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore
D160B20 X 3-1/4 FORD SPEC
Description
D160B20 X 3-1/4 FORD SPEC SPROCKET
Part # D160B20 X 3-1/4 FORD SPEC
BDI # 24972047
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Finished Bore
D160B16 X 5-1/2 KW 2SS
Description
D160B16 X 5-1/2 KW 2SS CHAIN SPROCKET ; 160 ANSI 16 TOOTH 5-1/2" BORE
Part # D160B16 X 5-1/2 KW 2SS
BDI # 22507360
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Finished Bore