D160B54 X 3-15/16 KW/2SS
Description
D160B54 X 3-15/16 KW/2SS SPROCKET
Part # D160B54 X 3-15/16 KW/2SS
BDI # 24869575
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.54
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
873.68
Mounting Method:
Finished Bore