2052B24 1-1/4IN KW 2SS
Description
2052B24 1-1/4IN KW 2SS SPROCKET ; 24 TEETH 10.25" OUTSIDE DIA
Part # 2052B24 1-1/4IN KW 2SS
BDI # 21552460
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.577
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.25
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
243.25
Mounting Method:
Finished Bore
2052B14 35MM KW 2SS W/MUD GRV
Description
2052B14 35MM KW 2SS W/MUD GRV SPROCKET
Part # 2052B14 35MM KW 2SS W/MUD GRV
BDI # 23724687
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Finished Bore
2052B14 35MM BORE KW 2SS HT
Description
2052B14 35MM BORE KW 2SS HT SPROCKET
Part # 2052B14 35MM BORE KW 2SS HT
BDI # 21585586
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.617
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
142.68
Mounting Method:
Finished Bore
2052B23 X 1-1/4 5/16KW 2SS
Description
2052B23X1-1/4 5/16KW 2SS RLR CHAIN SPRKT ; 1-1/4" BORE 23T CHAIN NO.2052
Part # 2052B23 X 1-1/4 5/16KW 2SS
BDI # 23677169
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.18
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.85
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
233.17
Mounting Method:
Finished Bore
H2052A11 X 3/4
Description
H2052A11 X 3/4 BORE ROLLER CHAIN SPKT
Part # H2052A11 X 3/4
BDI # 22378464
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Finished Bore