C2082B24 1-7/16 MATCHED
Description
C2082B24 1-7/16 MATCHED SPROCKET ; DBL PITCH STOCK SPROCKET STL 2IN PITCH
Part # C2082B24 1-7/16 MATCHED
BDI # 21445447
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.323
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.39
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
389.204
Mounting Method:
Finished Bore
HA2082B18 X 1-1/2 KW 2SS
Description
HA2082B18 X 1-1/2 KW 2SS SPROCKET ; ALTERED 2082B18 KW & 2SS
Part # HA2082B18 X 1-1/2 KW 2SS
BDI # 22322604
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.54
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.151
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.19
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Finished Bore
2082C21 X 1.950/1.952 SS
Description
2082C21 X 1.950/1.952 SS CHN SPROCKET ; MTO @ 90DEG APT ON 2.750 HOD C STYLE
Part # 2082C21 X 1.950/1.952 SS
BDI # 25939045
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.419
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
340.84
Mounting Method:
Finished Bore
2082B17SS X 3-7/16 KW 2SS
Description
2082B17SS X 3-7/16 KW 2SS CHN SPROCKET ; 2082CHAIN 17T
Part # 2082B17SS X 3-7/16 KW 2SS
BDI # 23661910
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.885
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
11.9
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
276.479
Mounting Method:
Finished Bore