H80B12 X 1-3/4
Description
80B12H X 1-3/4 SPROCKET ; 4.332" OD X 1-9/16" LTB X 1" P STEEL
Part # H80B12 X 1-3/4
BDI # 21525137
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
H8012X 1 9/16
Description
H8012X 1 9/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H8012X 1 9/16
BDI # 311744
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With Set Screw
Global Part Number GPN:
8043
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
80B12-1 7/16
Description
80B12-1 7/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 80B12-1 7/16
BDI # 163504
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
80B12-1 3/16
Description
80B12-1 3/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 80B12-1 3/16
BDI # 175973
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
80BS12H 1-3/16
Description
80BS12H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 12 TEETH 1-3/16 BORE
Part # 80BS12H 1-3/16
BDI # 20644745
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore