H80B13F X 2-1/8
Description
H80B13 X 2-1/8 RLR CHAIN SPROCKET ; 80 CHAIN 13 TEETH TYPE B 2-1/8IN BORE
Part # H80B13F X 2-1/8
BDI # 21972240
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
H80B13F X 2-3/16
Description
H80B13 X 2-3/16 RLR CHAIN SPROCKET ; 80 CHAIN 13 TEETH TYPE B 2-3/16IN BORE
Part # H80B13F X 2-3/16
BDI # 21972242
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80BS13H 1-7/8” KWSS
Description
80BS13H 1-7/8” BORE KWSS RLR CHAIN SPKT ; ANSI 80 TYPE B 13 TEETH 1-7/8 BORE
Part # 80BS13H 1-7/8” KWSS
BDI # 20644779
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80B13-1 15/16
Description
80B13-1 15/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 80B13-1 15/16
BDI # 163513
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
80B13 X 1-3/8 3/8X3/16 KW 2SS
Description
80B13 X 1-3/8 3/8X3/16 KW 2SS CHN SPRKT
Part # 80B13 X 1-3/8 3/8X3/16 KW 2SS
BDI # 24650487
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore