H80B14F X 1-13/16
Description
H80B14 X 1-13/16 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH TYPE B 1-13/16IN BORE
Part # H80B14F X 1-13/16
BDI # 21972246
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
H80B14F X 1-15/16
Description
H80B14 X 1-15/16 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH TYPE B 1-15/16IN BORE
Part # H80B14F X 1-15/16
BDI # 21972248
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80BS14 1 3/8
Description
80BS14 1 3/8 ROLLER CHAIN SPROCKET ; 1" P 14T 1-3/8" BORE
Part # 80BS14 1 3/8
BDI # 624544
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
34355
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
H8014X 1 15/16
Description
H8014X 1 15/16 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # H8014X 1 15/16
BDI # 311762
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With Set Screw
Global Part Number GPN:
8065
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80B14H 1-11/16 KW SS
Description
80B14H 1-11/16 KW SS RC SPROCKET ; 1IN PITCH 14TEETH
Part # 80B14H 1-11/16 KW SS
BDI # 21841850
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore