Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
80BS16H 1.0 BORE
Description
80BS16H 1.0 BORE ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 16 TEETH 1 BORE
Part # 80BS16H 1.0 BORE
BDI # 20644849
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
H80B16 X 2-3/8 KW 2SS
Description
H80B16 X 2-3/8 KW 2SS CHAIN SPROCKET ; 5.627" OD X 1-5/8" LTB X 1" P STEEL
Part # H80B16 X 2-3/8 KW 2SS
BDI # 21572384
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
DS80A16SS X 1-1/2
Description
DS80A16SS X 1-1/2 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH
Part # DS80A16SS X 1-1/2
BDI # 21516443
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
H8016X 2 7/16
Description
H8016X 2 7/16 SPROCKET ; FINISHED BORE NON RETURNABLE
Part # H8016X 2 7/16
BDI # 311819
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With Set Screw
Global Part Number GPN:
8087
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore