80BS20H 1-3/8
Description
80BS20H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 20 TEETH 1-3/8 BORE
Part # 80BS20H 1-3/8
BDI # 20644981
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
80BS20 2-1/2 KW 2SS
Description
80BS20 2-1/2 KW 2SS SPROCKET
Part # 80BS20 2-1/2 KW 2SS
BDI # 21598154
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
80B20X45MM 14X3.8MM KW 2SS
Description
80B20X45MM 14X3.8MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEGREES
Part # 80B20X45MM 14X3.8MM KW 2SS
BDI # 24677895
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
DS80A20H X 2-7/8
Description
DS80A20H X 2-7/8 CHAIN SPROCKET ; 6.91" OD X 2-3/16" LTB X 1" P STEEL
Part # DS80A20H X 2-7/8
BDI # 21463105
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore