H80B29F X 1-1/4
Description
H80B29F 1-1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE KW 2SS W/HT
Part # H80B29F X 1-1/4
BDI # 917151
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.795
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
H80B29F X 2-15/16
Description
H80B29F-2 15/16 ROLLER CHAIN SPROCKET ; 2 15/16" BORE KW 2SS W/HT
Part # H80B29F X 2-15/16
BDI # 917161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.795
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
80BS29H X 70MM
Description
80BS29H X 70MM CHAIN SPROCKET ; 29T 80CHAIN
Part # 80BS29H X 70MM
BDI # 23135789
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore
80BS29 2 15/16
Description
80BS29 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS29 2 15/16
BDI # 624799
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
With 2 Set Screw
Global Part Number GPN:
35742
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore