80A34H X 3IN 3/4X3/4IN KW MTO
Description
80A34H X 3IN 3/4X3/4IN KW MTO SPROCKET ; 80 ANSI 34 HARD TEETH 3" BORE
Part # 80A34H X 3IN 3/4X3/4IN KW MTO
BDI # 25188094
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
H80B34F X 2-11/16 KW 2SS
Description
H80B34 X 2-11/16 KW 2SS SPROCKET ; 2-11/16" BORE
Part # H80B34F X 2-11/16 KW 2SS
BDI # 23585011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
80BS34 2 15/16
Description
80BS34 2 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS34 2 15/16
BDI # 624854
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Global Part Number GPN:
35747
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
80B34F X 2-3/16
Description
80B34F X 2-3/16 ; POR SPROCKET 2 3/16IN KW 2SS
Part # 80B34F X 2-3/16
BDI # 915895
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
H80B34F X 2-3/16
Description
H80B34 X 2-3/16 RLR CHAIN SPROCKET
Part # H80B34F X 2-3/16
BDI # 21972406
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore