H80C70 X 1-1/2 KW 2SS
Description
H80C70 X 1-1/2 KW 2SS CHAIN SPROCKET
Part # H80C70 X 1-1/2 KW 2SS
BDI # 21579549
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Finished Bore
A80C70 X 4IN 1X1/2 KW 2SS
Description
A80C70 X 4IN 1X1/2 KW 2SS SPROCKET ; MTO ALTERED
Part # A80C70 X 4IN 1X1/2 KW 2SS
BDI # 25879676
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Finished Bore
80BS70HT 4.528 BORE
Description
80BS70HT 4.528 BORE RLR CHAIN SPROCKET ; 70 TEETH 4.528" BORE DIA
Part # 80BS70HT 4.528 BORE
BDI # 21552632
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Finished Bore
80B70 X 2-15/16 MTO PER PRINT D-13369-B
Description
80B70 X 2-15/16 MTO PER PRINT D-13369-B ; ROLLER CHAIN SPROCKET
Part # 80B70 X 2-15/16 MTO PER PRINT D-13369-B
BDI # 24969587
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Finished Bore
80A70 X 5IN
Description
80A70 X 5IN ROLLER CHAIN SPROCKET ; 5IN BORE DIA 70 TEETH STL
Part # 80A70 X 5IN
BDI # 22321974
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Finished Bore