60B68 X 4-1/2 FORD SPEC
Description
60B68 X 4-1/2 FORD SPEC CHN SPROCKET ; 60CHAIN 68T
Part # 60B68 X 4-1/2 FORD SPEC
BDI # 25178953
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Finished Bore
6814MT115A-F1.625
Description
6814MT115A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT115A-F1.625
BDI # 927110
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6814MT115A-F2.000
Description
6814MT115A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT115A-F2.000
BDI # 927113
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6814MT115A-F1.250
Description
6814MT115A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT115A-F1.250
BDI # 927107
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
6814MT115A-F1.875
Description
6814MT115A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT115A-F1.875
BDI # 927112
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115