GD80A

COMPARE

GD80A

Description
GD80A CHANGE SPUR GEAR ; 12DP 80T 14.5DEG 6.83"OD 3/4" FACE

BOSTON GEAR

Part # GD80A

BDI # 161748

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.667
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668126
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY